Skip Content

Spray Foam Sealant,24 oz.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spray Foam Sealant, 24 oz., Yellow

Price $20.12 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9YF74
  • Mfr. Model # WF01
  • UNSPSC # 31201608
  • Catalog Page # N/A
  • Shipping Weight 1.7 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpray Foam Sealant
  • Number of Components1
  • Size24 oz.
  • Container TypeAerosol Can
  • Indoor/OutdoorIndoor/Outdoor
  • ColorYellow
  • Insulation ValueR-6
  • Expansion Ratio7 percent
  • Coverage2200 cu. in., 15 Board ft., 960 Linear ft. @ 1/2" Bead
  • Application TimeSeconds
  • Full Cure1 hr.
  • Application Temp. Range40 Degrees to 90 Degrees F
  • Performance Temp. Range40 Degrees F - 90 Degrees F
  • Flash PointNot Specified
  • Specific Gravity1.2
  • ApplicationSeals Out Drafts Around Windows and Doors
  • StandardsAAMA-812, ASTM E-84
  • Green Environmental AttributeLow VOCs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.