Skip Content

Spray Foam Sealant Kit, Sealant Application: Multipurpose/Construction, Kit Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Spray Foam Sealant Kit, Sealant Application: Multipurpose/Construction, Kit Size

Price $285.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WRE0
  • Mfr. Model # SPS02
  • UNSPSC # 31201608
  • Catalog Page # N/A
  • Shipping Weight 16.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Foam Sealant Kit
  • Number of Components 6
  • Size Kit
  • Container Type Green Case Kit
  • Indoor/Outdoor Indoor/Outdoor
  • Color Black
  • Insulation Value R-6
  • Expansion Ratio 7 percent
  • Coverage 8400 cu. in.
  • Application Time Seconds
  • Full Cure 1 hr.
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Performance Temp. Range 40 Degrees F - 90 Degrees F
  • Flash Point Not Specified
  • Specific Gravity 1.2
  • Application Foam Gun Dispenser Kit
  • Standards ASTM E-84
  • Includes Pur Shooter Dispensing Gun with (2) 6" Rigid Tubes, (3) Cans of Black Foam, Gun Cleaner in Green Plastic Case
  • Green Environmental Attribute Low VOCs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

storage

you suggest that you leave the gun attached to a can when storing and that you store it in the case. can this be done? it does not appear that the two will fit in the case together.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about coat is loaded.
Additional information about coat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
They imply in the online video that it can be stored in the case. Give us a call and we can get the supplier on the line to answer all of your questions. 1-800-Grainger

Thank you for using Grainger ask & Answer.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:32.635-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WRE0, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:32.637-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WRE0, prod, sort_default
1 of 1