Skip Content

Spray Foam Sealant, Sealant Application: Multipurpose/Construction, 32 oz. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Spray Foam Sealant, Sealant Application: Multipurpose/Construction, 32 oz. Size

Price $34.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9HYA2
  • Mfr. Model # PUR BLACK
  • UNSPSC # 31201608
  • Catalog Page # N/A
  • Shipping Weight 2.18 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Foam Sealant
  • Number of Components 1
  • Size 32 oz.
  • Container Type Foam Dispenser
  • Indoor/Outdoor Indoor/Outdoor
  • Color Black
  • Insulation Value R-6
  • Expansion Ratio 7 percent
  • Coverage 2820 cu. in., 19 Board ft., 1200 Linear ft. @ 1/2" Bead
  • Application Time Seconds
  • Full Cure 1 hr.
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Performance Temp. Range 40 Degrees F - 90 Degrees F
  • Flash Point Not Specified
  • Specific Gravity 1.2
  • Application It Bonds to Seal and to Stop The Passage Of Air, Gases, Water, Dust Fibers, Sound, Rodents, Pests, Radon and Odors
  • Standards ASTM E-84
  • Green Environmental Attribute Low VOCs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.