Skip Content

Vinyl Door Strip,Ribbed,12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vinyl Door Strip, Ribbed, 12 In

Price $338.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LY46
  • Mfr. Model # 999-00207
  • UNSPSC # 24101804
  • Catalog Page # 1538
  • Shipping Weight 52.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Vinyl Strip
  • Strip TypeRibbed
  • Strip Width12"
  • Strip ColorClear
  • Strip MaterialVinyl
  • Strip Length12 ft.
  • Roll Length72 ft.
  • Number of Strips6
  • Strip Thickness0.120"
  • IncludesPrescored and Punched, Tear Strip Off The Roll
  • Temp. Range0 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Details

Replacement PVC Strip Rolls
Replacement strips are precut and have holes prepunched on 2" centers. Rip-A-Strip® ready-to-hang replacement strips are a continuous roll of precut strips that can be trimmed to individual specifications using a utility knife.
Industrial PVC Strip Doors and Replacement Strips
Strip doors create a comfortable work environment while reducing energy costs. Flexible PVC strips hang in a concave to convex configuration, creating a better air seal and have rounded edges to prevent snagging. Ribbed PVC materials will reduce scratches and last longer. Standard PVC is recommended for applications between 0° to 150°F and low-temperature PVC is for applications between -20° to 140°F.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.