Skip Content

Rip-A-Strip Rplcmnt,Smooth,12in,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

TMI

Rip-A-Strip Rplcmnt, Smooth, 12in, Clear

Price $315.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LY44
  • Mfr. Model # 999-00205
  • UNSPSC # 24101804
  • Catalog Page # 1399
  • Shipping Weight 51.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replacement PVC Strip Rolls
Replacement strips are precut and have holes prepunched on 2" centers. Rip-A-Strip® ready-to-hang replacement strips are a continuous roll of precut strips that can be trimmed to individual specifications using a utility knife.
Industrial PVC Strip Doors and Replacement Strips
Strip doors create a comfortable work environment while reducing energy costs. Flexible PVC strips hang in a concave to convex configuration, creating a better air seal and have rounded edges to prevent snagging. Ribbed PVC materials will reduce scratches and last longer. Standard PVC is recommended for applications between 0° to 150°F and low-temperature PVC is for applications between -20° to 140°F.

View More

Technical Specs

  • Item Rip-A-Strip Replacement Strips
  • Strip Type Smooth
  • Strip Width 12"
  • Strip Color Clear
  • Strip Material PVC
  • Strip Length 144"
  • Roll Length 72 ft.
  • Number of Strips 6
  • Strip Thickness 0.120"
  • Includes Individually Cut Strips w/Holes Punched on 2" Centers
  • Temp. Range 0 to 150 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.