Skip Content

Strip Door,10 x 7 ft,Clear/Orange,PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Strip Door, 10 x 7 ft, Clear/Orange, PVC

Price $602.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39J472
  • Mfr. Model # 999-00241
  • UNSPSC # 24101804
  • Catalog Page # 1538
  • Shipping Weight 97.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVinyl Strip Door
  • Strip TypeRibbed
  • Strip Width12"
  • Strip Length122"
  • Opening Height10 ft.
  • Opening Width7 ft.
  • Strip ColorClear and Orange
  • Number of Strips10
  • % Overlap67
  • Strip MaterialPVC
  • Strip Thickness0.12"
  • Temp. Range-20 to 140 Degrees F
  • Mounting Hardware MaterialGalvanized
  • IncludesHardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Industrial PVC Strip Doors and Replacement Strips
Strip doors create a comfortable work environment while reducing energy costs. Flexible PVC strips hang in a concave to convex configuration, creating a better air seal and have rounded edges to prevent snagging. Ribbed PVC materials will reduce scratches and last longer. Standard PVC is recommended for applications between 0° to 150°F and low-temperature PVC is for applications between -20° to 140°F.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.