Skip Content

Water Heater Vent Package,Side Wall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Heater Vent Package, Side Wall

Price $746.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5C083
  • Mfr. Model # VP-2F
  • UNSPSC # 40101601
  • Catalog Page # 3870
  • Shipping Weight 18.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to vent millivolt gas water heaters up to 75 ft. away from a sidewall. Linear limit spill switch connects to thermocouple junction adapter to lock out heater if draft is insufficient. Gas diaphragm switch with aluminum tube connection turns unit on and off with gas flow to water heater. Includes a 6-ft. power cord.

View More

Technical Specs

  • Item Water Heater Vent Package
  • Voltage 115
  • Motor Amps 1.00
  • Characteristics Compatible with any Gas Water Heater Up to 60,000 BTUs
  • Application Upgrade Water Heaters from Electric to Gas or in New Construction Where No Chimney Exists
  • Function Allows Venting Up to 75 Feet away from a Side Wall
  • Standards CSA Certified
  • Includes Fan with 3" Inlet and Outlet, Factory Wired With 25-Ft. Control Cable, Linear Limit Spill Switch, Post-purge Timer (Keeps Unit Operating at End of Burner Cycle), Gas Diaphragm Switch with Aluminum Tube Connection, and Heavy Duty 3" Vent Hood.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.