Skip Content

Radon Fan, First Duct Dia 3In.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Radon Fan, First Duct Dia 3In., 120V

Price $671.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14U160
  • Mfr. Model # RMS160
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 16.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRadon Fan
  • Fits Duct Dia.3"
  • Max. Static Pressure2.1"
  • Voltage120
  • Inlet and Outlet Dia.3-1/2"
  • CFM @ 0.000-In. SP160
  • CFM @ 0.500-In. SP120
  • CFM @ 0.750-In. SP110
  • CFM @ 1.000-In. SP90
  • CFM @ 1.500-In. SP60
  • Maximum Inlet Temp.140 Degrees F
  • Hz60
  • Max. Amps0.80
  • Max. Wattage50
  • Housing Dia.14-1/8"
  • Length11-1/8"
  • Height14-1/8"
  • Depth14"
  • Flange Width5-3/8"
  • Housing MaterialGalvanized Steel
  • Mounting PositionVertical or Horizontal
  • Manufacturers Warranty Length10 yr.
  • StandardsETL
  • IncludesAluminum Variable Exhaust Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by side discharge not EPA recommended Regular Radon fans (for above roof venting) usually run less than $200. Above roof venting is recommended by EPA and required by many state programs. If you do use this...be sure vent is not near any window you might ever leave open, or a deck or patio. Vented air from a sub slab system can sometimes have very high radon levels. June 6, 2012
  • 2015-05-04T20:07:07.220-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_14U160, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Do you match price?

Do you price match for this radon mitigation fan? Your price is too high!
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Philisher1 is loaded.
Additional information about Philisher1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For questions on pricing please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Cbrady is loaded.
Additional information about Cbrady could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The distance between the intake and exhaust is 8-5/8". The intake and exhaust are offset and not directly in-line.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:06:39.884-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14U160, prod, sort_default
1 of 1
  • 2015-05-04T20:06:39.886-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14U160, prod, sort_default
1 of 1