Skip Content

Pressure Sensing Switch,Adjustable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Sensing Switch, Adjustable

Price $122.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14U189
  • Mfr. Model # PS2501
  • UNSPSC # 39121506
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Sensing Switch
  • Type HVAC/General Purpose
  • Differential (In. WC) .02
  • Switch Type SPDT
  • Pressure Setting Range (In. WC) .05 to 12.0
  • Electrical Rating 15 Amps Non Inductive To 277 VAC
  • Sample Line Connector 1/4" OD tubing
  • Height (In.) 6-1/4
  • Width (In.) 3-1/4
  • Depth (In.) 3
  • Mounting Holes O.C. (In.) 3-3/4
  • Mounting Location Diaphragm Vertical
  • Operating Temp. Range (F) -40 TO 190
  • Application Switching Based On Positive, Negative Or Differential Air Pressure
  • Features 1/4" Compression Fittings, NO Or NC Switch Contacts
  • Function Use To Switch Electrical Devices On Or Off Based On Positive, Negative Or Differential Pressure
  • Agency Compliance UR, CSA, CE
  • Includes 9" Section Of 1/4" Aluminum Tubing, Mounting Screws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.