Skip Content

Power Venter,Sidewall,4 In,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Venter, Sidewall, 4 In, 115V

Price $658.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14U177
  • Mfr. Model # GPAK-JT*
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 16.57 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Venter
  • TypeSide Wall
  • Vent Pipe Dia. (In.)4
  • Inlet and Outlet Dia. (In.)4
  • Voltage115
  • Amps1.26
  • Watts95
  • Height (In.)8
  • Width (In.)10-1/4
  • Depth (In.)7
  • Cut Out Required8"
  • ApplicationFurnace Venting
  • Construction MaterialAluminized Steel Fan
  • Agency ComplianceCSA US
  • IncludesPower Vent Fan and Side Wall Vent Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • GPAK-JT*

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: machist
Product used for:: home
3 years ago
by
Read all my Q&A
 
Please wait while more information about dewrag is loaded.
Additional information about dewrag could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following

This power vent is designed for a single appliance.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:44:16.353-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14U177, prod, sort_default
1 of 1
  • 2015-07-29T19:44:16.355-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14U177, prod, sort_default
1 of 1