Skip Content

Inline Duct Booster,7 In. L,Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inline Duct Booster, 7 In. L, Sleeve

Price $118.05 / each

Please sign in or register to access lists

Go

Ship to: 37501 (Change)

Go

Invalid Zip Code

MEMPHIS branch 472

  • Item # 4C724
  • Mfr. Model # DB-2
  • UNSPSC # 40101604
  • Catalog Page # 4319
  • Shipping Weight 7.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInline Duct Booster
  • Housing MaterialGalvanized Steel
  • Fits Duct Dia.5 to 8"
  • Voltage115
  • Max. Amps0.51
  • Max. Wattage40
  • Number of Speeds1
  • Length7"
  • CFM @ 0.000-In. SP275
  • CFM @ 0.400-In. SP220
  • CFM @ 0.450-In. SP180
  • CFM @ 0.500-In. SP100
  • Max. Inlet Temp.200 Degrees F
  • Inlet and Outlet Dia.5 to 8"
  • Hz60
  • Phase1
  • Motor RPM1550
  • Motor EnclosureTotally Enclosed
  • Bearing TypeSleeve
  • Width9-1/2"
  • Height8-3/4"
  • Speed ControlYes
  • Mounting PositionHorizontal
  • StandardsUL Listed
  • IncludesMounting Template
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • DB-2

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about rw1000 is loaded.
Additional information about rw1000 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: their is no noise level documentation at this time.

Thank you for using Grainger Ask and Answer.
4 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about sc101 is loaded.
Additional information about sc101 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It can be controlled with a fan control or just wired to run continously.

Thanks for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Fans is loaded.
Additional information about Fans could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This duct booster cannot be speed controlled.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-30T19:51:10.528-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C724, prod, sort_default
1 of 1
  • 2015-07-30T19:51:10.530-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C724, prod, sort_default
1 of 1