Skip Content

Axial Duct Booster,6 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Axial Duct Booster, 6 In. Dia.

Price $64.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5C963
  • Mfr. Model # EF-6
  • UNSPSC # 40101604
  • Catalog Page # 4319
  • Shipping Weight 2.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAxial Duct Booster
  • Housing MaterialGalvanized Steel
  • Fits Duct Dia.6"
  • Voltage120
  • Max. Amps0.4
  • Max. Wattage30
  • Number of Speeds1
  • Housing Dia.6"
  • Length6-1/2"
  • CFM @ Duct150/100/90
  • CFM @ 0.000-In. SP180
  • Max. Inlet Temp.150 Degrees F
  • Inlet and Outlet Dia.6"
  • Hz60
  • Phase1
  • Motor RPM3000
  • Motor EnclosureOpen Air Over
  • Bearing TypeSleeve
  • Speed ControlYes, Mfr. No. 1DGV1
  • Mounting PositionHorizontal or Vertical
  • Std. Lengths25/50/75 ft.
  • IncludesExternal Junction Box for Easy Wiring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • EF-6

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the cubic feet per minute

4 months ago
by
Read all my Q&A
 
Please wait while more information about Hayman is loaded.
Additional information about Hayman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
item# 5C963
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Ductfan is loaded.
Additional information about Ductfan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The 5C963 could be controlled by either wiring it in parallel to your furnace blower or you could get the optional Duct pressure switch. The duct pressure switch is item 5c968.

Thank you for using Grainger Ask and Answer.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Does this fan have a hard wired control to the control board of the furnace to only have the fan come one when the furnace comes on?
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Jamesduffy7786 is loaded.
Additional information about Jamesduffy7786 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Unfortunately this fan is not set up that way. It does have an optional accessory pressure switch which would signal the booster to come on when the furnace blower does. That would be Grainger item 5C968.

Thank you for using Grainger Ask and Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I plan to order this axial duct booster because the duct work for my exterior built-in wall bbq unit has an elbow that vents onto the rooftop and does not draw well. Will this axial duct booster work?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about USMaggie is loaded.
Additional information about USMaggie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This booster fan is designed for a clean air application such as supply and return systems within a heating and cooling system. The motor is within the air stream and the smoke and suit from the BBQ could affect the performance of the fan. It is not intended for venting applications.

Thanks for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:37:08.933-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C963, prod, sort_default
1 of 1
  • 2015-07-04T20:37:08.935-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C963, prod, sort_default
1 of 1