Skip Content

Dryer Booster Duct Fan,115V,14 in. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dryer Booster Duct Fan, 115V, 14 in. Dia.

Price $504.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CWP3
  • Mfr. Model # LB1
  • UNSPSC # 40101604
  • Catalog Page # 4129
  • Shipping Weight 14.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDryer Booster Duct Fan
  • Voltage115VAC
  • Housing Dia.14"
  • Housing Height10-3/4"
  • Duct Dia.4"
  • Inlet Dia.4"
  • Hz60
  • Max. Amps0.50
  • Watts50
  • Motor RPM3000
  • CFM @ 0.000-In. SP160
  • CFM @ 0.200-In. SP140
  • CFM @ 0.400-In. SP120
  • CFM @ 0.600-In. SP114
  • CFM @ 0.800-In. SP105
  • CFM @ 1.000-In. SP87
  • CFM @ 1.500-In. SP58
  • Wheel TypeRadial, Material Handling
  • Includes6-Ft. Grounded Plug, Auto Activation Control and Rubber Isolated Mounting Bracket with Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tjernlund
Handles up to 100 equivalent ft. of duct: straight duct length plus 5 ft. per elbow. Auto-syncs with clothes dryer. 6-ft. grounded plug. Horizontal or vertical duct connection. External motor and lintproof blower.
ETL Listed for U.S. and Canada. Certified for unattended spaces.
Dryer Booster Fans
Use where dryer duct runs exceed 25 ft. equivalent.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about kutz is loaded.
Additional information about kutz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The minimun distance is 15' from the dryer to the inlet of that fan.

Thanks for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about pissedoff is loaded.
Additional information about pissedoff could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We need a little more information on the dryer type and application. Are the dryers residential or commercial? How long will the duct run from the dryer to the exterior termination? I recommed calling our HVAC tech team to discuss the details and application. 800-472-4643

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:37:35.044-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CWP3, prod, sort_default
1 of 1
  • 2015-04-17T19:37:35.046-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CWP3, prod, sort_default
1 of 1