Skip Content

Inducer,Rooftop,Solid Fuel,12 In,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inducer, Rooftop, Solid Fuel, 12 In, 120 V

Price $1,973.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PWE1
  • Mfr. Model # RT1500H
  • UNSPSC # 40101601
  • Catalog Page # 4318
  • Shipping Weight 73.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDraft Inducer
  • TypeRooftop
  • Inlet and Outlet Dia. (In.)12
  • Voltage120
  • Amps5.8
  • HP1/2
  • Height (In.)24
  • Width (In.)18.5
  • Depth (In.)18.5
  • ApplicationProvides Additional Draft for Solid Fuel Heating Appliances
  • Construction MaterialCoated Galvanized Steel
  • Agency ComplianceETL
  • RemarksView Catalog Page for Selection Criteria
  • IncludesWall-Mount Speed Control

Compliance and Restrictions

None

Details

Solid Fuel Applications
For venting solid fuel fireplaces, stoves, ovens, BBQs, boilers, and general purpose exhaust.
Rooftop Inducers

• PSC ball bearing motors with patented motor cooling system Powder-coated clamshell housing allows easy installation, inspection, and service
Provides additional draft for gas/oil and solid fuel applications. Great for inaccessible and short-length vent connectors and chimneys, and for noise-sensitive installations. Connects easily to single-wall, insulated, and tile-lined flues with included hardware. Optional rooftop mounting kit supports weight of inducer for metal chimney installations. Rooftop mounting maintains negative pressure throughout entire vent system.
ETL Listed to UL378, UL705, and CAN/CSA B255-M81.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.