Skip Content

Inducer,Rooftop,8 In,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inducer, Rooftop, 8 In, 120 V

Price $1,697.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PWD8
  • Mfr. Model # RT750
  • UNSPSC # 40101601
  • Catalog Page # 3870
  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal solution for inaccessible and short-length vent connectors and chimneys, and for noise-sensitive locations. Optional rooftop stand supports weight of the inducer for metal chimney installations. Rooftop mounting maintains negative pressure throughout the entire vent system. Use to exhaust clothes dryer vents and exhaust chases serving multiple floors/sources. Pair with Controller No. 35UP43 for demand-based automatic speed control (sold separately). Also rated for use with non-condensing oil and gas heating equipment when installed with either No. 4KA76 or Interlock Controls No. 5PWE2 (both sold separately).

• Powder-coated clamshell housing allows easy installation, inspection, and service
• Stainless steel blower wheel

View More

Technical Specs

  • Item Draft Inducer
  • Type Rooftop
  • Inlet and Outlet Dia. (In.) 8
  • Voltage 120
  • Amps 1.2
  • HP 1/12
  • Height (In.) 18
  • Width (In.) 16
  • Depth (In.) 16
  • Application Provides Additional Draft for Natural Gas, Liquid Propane and Oil Fired Heating Appliances
  • Construction Material Coated Galvanized Steel
  • Agency Compliance ETL
  • Remarks View Catalog Page for Selection Criteria
  • Includes Fan Proving Switch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.