Skip Content

Blower,Draft Inducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Draft Inducer

Price $147.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C730
  • Mfr. Model # DJ-3
  • UNSPSC # 40101601
  • Catalog Page # 4319
  • Shipping Weight 7.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDraft Inducer
  • TypeIn-line
  • Vent Pipe Dia. (In.)3 to 6
  • Voltage115
  • Amps0.43
  • Watts35
  • HP1/70
  • Height (In.)7-5/8
  • Width (In.)9
  • Depth (In.)5-7/8
  • Cut Out Required2-5/8 x 7-1/8
  • ApplicationProvides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas.
  • Construction MaterialAluminized Steel Housing and Blower Wheel
  • RemarksView Catalog Page For Selection Criteria
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • DJ-3

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Amazing product, fantastic quality. Exactly what I have been looking for! December 12, 2013
  • 2015-05-28T20:03:38.203-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4C730, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about dude22 is loaded.
Additional information about dude22 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The other parts required would depend on the installation. You would need a fan proving switch and maybe an interlock control depending on your building code. Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:03:30.574-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C730, prod, sort_default
1 of 1
  • 2015-05-28T20:03:30.576-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C730, prod, sort_default
1 of 1