Skip Content

Crawl Space Fan, 220 cfm, Automatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Crawl Space Fan, 220 cfm, Automatic

Price $263.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GDV0
  • Mfr. Model # V2D
  • UNSPSC # 40101604
  • Catalog Page # 3694
  • Shipping Weight 7.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduces humidity, mold, mildew, odors, and wood rot in crawlspaces and basements, and helps reduce radon concentrations by ventilating these areas. Fan mounts behind existing passive louvers and pulls air from louvers on opposite walls. When using multiple fans, install to maximize cross-flow ventilation. Galvanized metal faceplate can be trimmed if necessary. Includes freeze protection thermostat. Suitable for installation in damp locations.

View More

Technical Specs

  • Item Crawl Space Fan
  • Height 9"
  • Width 18"
  • Depth 2"
  • Cutout Height 6"
  • Cutout Width 15"
  • Air Flow 220 cfm
  • Voltage 120
  • Amps 0.6
  • Thermostat Opens at 40 Degrees F
  • Dehumidification Control Yes
  • Material Galvanized Steel
  • Finish Aluminum
  • Power Plug-in
  • Hz 60
  • Free Area 24 sq. in.
  • Control Automatic
  • For Use With Ventilating Excess Moisture In Crawl Spaces
  • Standards cETLus
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.