Skip Content

Galvanized Steel Axial Duct Booster, Housing Dia. 14", Fits Duct Dia. 14", Voltage 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Galvanized Steel Axial Duct Booster, Housing Dia. 14", Fits Duct Dia. 14", Voltage 120

Price $229.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5C967
  • Mfr. Model # EF-14
  • UNSPSC # 40101604
  • Catalog Page # 4319
  • Shipping Weight 13.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 14"
  • Voltage 120
  • Max. Amps 1.7
  • Max. Wattage 122
  • Number of Speeds 1
  • Housing Dia. 14"
  • Length 15-1/2"
  • CFM @ Duct 1100/1000/900
  • CFM @ 0.000-In. SP 1200
  • Max. Inlet Temp. 150 Degrees F
  • Inlet and Outlet Dia. 14"
  • Hz 60
  • Phase 1
  • Motor HP 1/25
  • Motor RPM 1500
  • Motor Enclosure Open Air Over
  • Bearing Type Sleeve
  • Speed Control Yes
  • Mounting Position Horizontal or Vertical
  • Std. Lengths 25/50/75 ft.
  • Includes External Junction Box for Easy Wiring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • EF-14

Alternate Search Terms

Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Used these to vent glassblowing workstations so it has to push very hot air. Bought two, they've run between 20-40hrs a week for the last four and a half years and still going strong. They make noise, so we added some soft rubber to the straps and they got a lot quieter. May 26, 2014
Rated 1 out of 5 by noisy and lasted about 18 months April 18, 2014
  • 2015-11-27 T19:24:13.272-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5C967, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.