Skip Content

Galvanized Steel Axial Duct Booster, Fits Duct Dia. 8", Voltage 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Galvanized Steel Axial Duct Booster, Fits Duct Dia. 8", Voltage 120V

Price $102.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5C964
  • Mfr. Model # EF-8
  • UNSPSC # 40101604
  • Catalog Page # 3871
  • Shipping Weight 4.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for powered air intake and exhaust systems, or to boost air flow in hard-to-heat or -cool areas. Housing with built-in duct stop on the inlet and crimped edge on the outlet. Compatible with optional Speed Control No. 48C172, sold separately.

View More

Technical Specs

  • Item Axial Duct Booster
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Max. Amps 1.1
  • Max. Wattage 56
  • Number of Speeds 1
  • Housing Dia. 8"
  • Length 9"
  • CFM @ Duct 300/250/200
  • CFM @ 0.000-In. SP 325
  • Max. Inlet Temp. 150 Degrees F
  • Inlet and Outlet Dia. 8"
  • Hz 60
  • Phase 1
  • Motor HP 1/40
  • Motor RPM 3000
  • Motor Enclosure Open Air Over
  • Bearing Type Sleeve
  • Speed Control Mfr. No. 48C172
  • Mounting Position Horizontal or Vertical
  • Std. Lengths 25/50/75 ft.
  • Includes External Junction Box for Easy Wiring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the cfm for this blower?

I'm looking for at least 1000 to 1500cfm in a fan like this. All I find in the stores are 500cfm. What is the cfm for this unit?
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BLEE is loaded.
Additional information about BLEE could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the cfm@duct is 300/250/200 and cfm@ 0000-In Sp is 325. If you need further assistance, please contact us at 888-361-8649.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:06:21.600-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C964, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:21.602-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C964, prod, sort_default
1 of 1