Skip Content

Wood Glue,Gallon,White,Fast Set Up close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wood Glue, Gallon, White, Fast Set Up

TITEBOND

Price: $36.65 / each

Please sign in or register to access lists

  • Item # 1FCC8
  • Mfr. Model # 15026
  • UNSPSC # 31201610
  • Catalog Page # 3113
  • Shipping Weight 9.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWood Glue
  • TypeInterior
  • ColorWhite
  • Size1 gal.
  • Temp. RangeAbove 50 Degrees F
  • Application Time5 min.
  • ApplicationFor Interior Woods
  • CharacteristicsFast Set Up, Heat Resistant, No Solvent Vapors, Cleans Up With Water
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Wood Glues
Titebond® II
Ideal for general woodworking with porous and semiporous materials.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.