Skip Content

Light Beige 10 oz. Tub Surround Adhesive, 24 hrs. Curing Time, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Light Beige 10 oz. Tub Surround Adhesive, 24 hrs. Curing Time, 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5JGV1
  • Mfr. Model # 2431
  • UNSPSC # 31201601
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tub Surround Adhesive
  • Type Proprietary Synthetic Polymer
  • Size 10 oz.
  • Color Light Beige
  • Temp. Range -20 Degrees to 120 Degrees F
  • Bonding Range 0 to 100 F
  • Curing Time 24 hrs.
  • Application Time 20 min. for 1/4" Bead
  • VOC Content Less Than50g/L
  • Viscosity 175,000cps
  • Specific Gravity 1.26
  • Tensile Strength Less than 161 psi
  • Shear Strength 340 psi
  • Substrates Wet, Frozen, Treated and Engineered Lumber, Particleboard, OSB, Ceramic, Concrete, Most Metals, Brick, Some Plastics, Foam
  • Characteristics VOC Compliant, Strong Fast Grab, Eliminates Nail Pops, Moisture Resistant, Reduces Sound Transmission
  • Application Installation Of Drywall And General Purpose Construction Projects
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: AK, CA, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.