Skip Content

Polymer Sealant,10.3 Oz,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Polymer Sealant, 10.3 Oz, Gray

TITEBOND

Price: $10.63 / each

Please sign in or register to access lists

  • Item # 2GXU1
  • Mfr. Model # 3191
  • UNSPSC # 31201606
  • Catalog Page # 3130
  • Shipping Weight 1.15 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSelf-Leveling Concrete Floor Joint Sealant
  • Size10.3 oz.
  • Application Time10 min.
  • Adheres ToConcrete
  • ApplicationConstruction/Expansion Joints and Cracks In Concrete Docks and Floors
  • For Use WithCaulk Gun
  • CharacteristicsFlexible, Does Not Contain Solvents Or Isocyanates
  • ColorGray
  • MeetsASTM C920 Type S Grade P Class 25, Use T and M, CAN/CGSB-19.13-M87 Class 1-40-B-N & C-1-25-B-N, TT-S-00230C Type I Class A
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about VACarpenter is loaded.
Additional information about VACarpenter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier the 2gxu1 has a storage life of 12 months in tightly closed containers at 75 degree F. Thank you for using Grainger.com Ask & Answer.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1