Skip Content

Sealant, Sealant Application: Window and Door, 10.1 oz. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sealant, Sealant Application: Window and Door, 10.1 oz. Size

Price $10.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GXT7
  • Mfr. Model # 44001
  • UNSPSC # 31201606
  • Catalog Page # 2795
  • Catalog Group # D0263
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sealant
  • Base Advanced Polymer
  • Size 10.1 oz.
  • Container Type Tube
  • Color White
  • Performance Temp. Range -75 Degrees to 350 Degrees F
  • Substrates Wood, Fiberboard, Vinyl, Aluminum, Metal, Brass, Common Building Materials
  • Flash Point 200 Degrees F
  • Full Cure 1 hr. (Functional)
  • Application Time 20 to 40 min.
  • Application Temp. Range 0 Degrees to -18 Degrees F
  • Characteristics Flexible, Withstands Extreme Weather, UV Resistant, Superior Polymer Technology, Tooling Time is 10 to 15 min for a 1/4" Bead, Solvent Free Flash Point
  • VOC 9g/L
  • For Use With Caulk Gun
  • Application For Siding, Windows, Doors and Vents
  • Meets ASTM C920 Type S, Grade NS, Class 25, TT-S-00230C
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.