Skip Content

Light Beige 28 oz. Heavy Duty Construction Adhesive, 24 hr. Curing Time, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Light Beige 28 oz. Heavy Duty Construction Adhesive, 24 hr. Curing Time, 1 EA

Price $11.03 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ECK7
  • Mfr. Model # 5252
  • UNSPSC # 31201601
  • Catalog Page # 2792
  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction Adhesives
Adhere to porous and nonporous materials, including wet, frozen and treated lumber; metal, brick, concrete, ceramics and ceramic tile, wood paneling, drywall, foamboard, tub surrounds, foam insulation, plaster, paint, wallpaper, and large panel-type substrates.
Heavy-Duty Construction
High-strength mastic for heavy-duty applications. Provantage is premium grade.
Multiuse

View More

Technical Specs

  • Item Heavy Duty Construction Adhesive
  • Type Proprietary Synthetic Polymer
  • Size 28 oz.
  • Color Light Beige
  • Temp. Range -20 Degrees to 120 Degrees F
  • Bonding Range 0 to 100 F
  • Curing Time 24 hr.
  • Application Time 20 min. for 1/4" Bead
  • VOC Content Less Than50g/L
  • Viscosity 150,000cps
  • Specific Gravity 1.26
  • Tensile Strength 750 psi
  • Shear Strength 340 psi
  • Substrates Wet, Frozen, Treated and Engineered Lumber, Particleboard, OSB, Ceramic, Concrete, Most Metals, Brick
  • Characteristics VOC Compliant, Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast Grab
  • Application General Purpose Construction Projects
  • Standards Meets AFG-01, ASTM D3498, ASTM C557
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.