Skip Content

Flooring Adhesive,Gallon,Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flooring Adhesive, Gallon, Beige

Price $24.91 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FCE5
  • Mfr. Model # 5116
  • UNSPSC # 31201610
  • Catalog Page # 3138
  • Shipping Weight 10.58 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlooring Adhesive
  • TypeVOC Compliant
  • Size1 gal.
  • ColorBeige
  • Temp. RangeAbove 65 Degrees F
  • Application Time15 min. to 2 hrs.
  • VOC Content18 g/L
  • SubstratesCarpets, Tiles, Sheet Goods
  • CharacteristicsLong Open Time, Environmentally Safe, Non Flammable, Non Toxic, Freeze/Thaw Stable
  • ApplicationTrowel
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger part number 1FCE5 is designed for use with carpets, composition tiles and sheet goods. Rubber is not a universal substrate, and it is important to identify the type of rubber. From there, Grainger may be able to assist you in a better option for this application. Please consider calling Grainger at 1-800-323-0620.

Thank you for using Grainger Ask and Answer
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-26T19:38:26.818-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FCE5, prod, sort_default
1 of 1
  • 2015-04-26T19:38:26.820-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FCE5, prod, sort_default
1 of 1