Skip Content

 
Self-Retracting Lifeline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self-Retracting Lifeline

TITAN


Technical Specs

  • ItemSelf-Retracting Lifeline 
  • Line MaterialPolyester 
  • Weight Capacity310 lb. 
  • Number of Legs
Shop Items By:Clearance Items 
Length
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Length
Availability
Price
Qty
TFL-3/11FT
11 ft.

Limited Quantity Available

$272.61 / each

Self-Rtrctng Lifeline,11 ft,1 Leg,310 lb
Catalog Page #  NA

Clearance Price:
$272.61 / each

Price: $447.50 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length11 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1
TFL-6/11FT
11 ft.

Limited Quantity Available

$297.76 / each

Self-Retracting Lifeline,11 ft.,Polyestr
Catalog Page #  NA

Clearance Price:
$297.76 / each

Price: $480.50 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length11 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1
TFL-2/11FT
11 ft.

Limited Quantity Available

$57.85 / each

Self-Rtrctng Lifeline,11ft,Plystr,310 lb
Catalog Page #  NA

Clearance Price:
$57.85 / each

Price: $377.25 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length11 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1
TRW/8FT
8 ft.

Limited Quantity Available

$189.04 / each

Self-Retracting Lifeline,8 ft.,Polyester
Catalog Page #  NA

Clearance Price:
$189.04 / each

Price: $311.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length8 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1
TRWS/8FT
8 ft.

Limited Quantity Available

$197.41 / each

Slf-Retracting Lifeline,8ft,Plystr,310lb
Catalog Page #  NA

Clearance Price:
$197.41 / each

Price: $324.75 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length8 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1