Skip Content

Motor Run Capacitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Motor Run Capacitor

TITAN PRO

Technical Specs

  • ItemMotor Run Capacitor 
  • Voltage370/440VAC 
  • Terminal Type1/4" Male 
  • Temp. Range-40 Degrees to 70 Degrees C 
  • Case MaterialAluminum 
Microfarad Rating
Please Select
Shape
Please Select
Overall Height
Please Select
Overall Width
Please Select
Item #Microfarad RatingShapeOverall HeightOverall WidthAvailabilityPrice Qty
30D57210Oval3-3/16"2"

Typically in Stock

$12.36 / each

30D61310Round2-7/8"1-3/4"

Typically in Stock

$11.61 / each

30D57312.5Oval3-9/16"2"

Typically in Stock

$13.23 / each

30D61412.5Round2-7/8"1-3/4"

Typically in Stock

$13.51 / each

30D57415Oval3-9/16"2"

Typically in Stock

$13.77 / each

30D61515Round3-1/16"1-3/4"

Typically in Stock

$14.83 / each

30D57517.5Oval4-3/8"2"

Typically in Stock

$17.01 / each

30D61617.5Round3-1/4"1-3/4"

Typically in Stock

$17.91 / each

30D5762Oval2-3/4"2"

Typically in Stock

$9.04 / each

30D57820Oval3-3/16"2-3/4"

Typically in Stock

$19.50 / each

30D61720Round3-7/16"1-3/4"

Typically in Stock

$16.74 / each

30D57925Oval3-9/16"2-3/4"

Typically in Stock

$20.31 / each

30D58025Oval4"2-15/16"

Typically in Stock

$25.05 / each

30D61825Round3-7/8"1-3/4"

Typically in Stock

$17.33 / each

30D5772.5Oval2-3/4"2"

Typically in Stock

$9.51 / each

30D5813Oval2-3/4"2"

Typically in Stock

$8.37 / each

30D58230Oval3-15/16"2-3/4"

Typically in Stock

$23.16 / each

30D61930Round3-5/8"2"

Typically in Stock

$18.44 / each

30D58335Oval4-3/8"2-3/4"

Typically in Stock

$26.55 / each

30D62035Round3-7/8"2"

Typically in Stock

$20.15 / each

30D5844Oval2-3/4"2"

Typically in Stock

$8.31 / each

30D58540Oval4-9/16"2-3/4"

Typically in Stock

$27.50 / each

30D62140Round4-7/16"2"

Typically in Stock

$22.38 / each

30D58645Oval4-15/16"2-3/4"

Typically in Stock

$30.20 / each

30D62245Round4-5/8"2"

Typically in Stock

$26.50 / each

30D5875Oval2-3/4"2"

Typically in Stock

$8.64 / each

30D6235Round2-7/8"1-3/4"

Typically in Stock

$7.35 / each

30D58850Oval5-3/16"2-3/4"

Typically in Stock

$33.65 / each

30D62450Round4-13/16"2"

Typically in Stock

$27.95 / each

30D58955Oval5-1/2"2-3/4"

Typically in Stock

$36.40 / each

30D62555Round5-1/4"2"

Typically in Stock

$32.45 / each

30D5906Oval3-3/16"2"

Typically in Stock

$9.85 / each

30D59160Oval4-5/16"3-1/2"

Typically in Stock

$38.00 / each

30D62660Round5-5/8"2"

Typically in Stock

$35.40 / each

30D62870Round4-13/32"1-3/4"

Typically in Stock

$42.90 / each

30D5927.5Oval2-3/4"2"

Typically in Stock

$10.39 / each

30D6277.5Round2-7/8"1-3/4"

Typically in Stock

$10.04 / each

30D62980Round4-13/16"2-1/2"

Typically in Stock

$47.00 / each

Adding More Products