Skip Content

 
Full Body Harness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Full Body Harness


Technical Specs

  • Harness ApplicationConstruction, Confined Space 
  • Weight Capacity400 lb. 
  • Front D-RingNo 
Size
Please Select
Side D-Rings
Please Select
Tensile Strength
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Side D-Rings
Tensile Strength
Includes
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
TF4000/XXLAK
2XL
No
4000 lb.
Pull Free Lanyard Ring

Limited Quantity Available

$123.26 / each

Full Body Harness,2XL,400 lb.,Black
Catalog Page #  NA

Clearance Price $123.26 / each

Price $136.95 / each

Technical Specs

  • Harness ApplicationConstruction, Confined Space
  • Size2XL
  • Weight Capacity400 lb.
  • Front D-RingNo
  • Side D-RingsNo
  • Tensile Strength4000 lb.
  • IncludesPull Free Lanyard Ring
TF4577/XXLAK
2XL
Yes
4000 lb.
Lanyard Ring, Tool Belt and Back Pad

Limited Quantity Available

$153.43 / each

Full Body Harness,2XL,400 lb.,Black
Catalog Page #  NA

Clearance Price $153.43 / each

Price $250.00 / each

Technical Specs

  • Harness ApplicationConstruction, Confined Space
  • Size2XL
  • Weight Capacity400 lb.
  • Front D-RingNo
  • Side D-RingsYes
  • Tensile Strength4000 lb.
  • IncludesLanyard Ring, Tool Belt and Back Pad
TF4000/UAK
L/XL
No
4000 lb.
Pull Free Lanyard Ring

Limited Quantity Available

$83.04 / each

Full Body Harness,L/XL,400 lb.,Black
Catalog Page #  NA

Clearance Price $83.04 / each

Price $136.95 / each

Technical Specs

  • Harness ApplicationConstruction, Confined Space
  • SizeL/XL
  • Weight Capacity400 lb.
  • Front D-RingNo
  • Side D-RingsNo
  • Tensile Strength4000 lb.
  • IncludesPull Free Lanyard Ring
TF4577/S/MAK
S
Yes
4000 lb.
Lanyard Ring, Tool Belt and Back Pad

Limited Quantity Available

$37.23 / each

Full Body Harness,S,400 lb.,Black
Catalog Page #  NA

Clearance Price $37.23 / each

Price $250.00 / each

Technical Specs

  • Harness ApplicationConstruction, Confined Space
  • SizeS
  • Weight Capacity400 lb.
  • Front D-RingNo
  • Side D-RingsYes
  • Tensile Strength4000 lb.
  • IncludesLanyard Ring, Tool Belt and Back Pad
TF4000/S/MAK
S/M
No
4000 lb.
Pull Free Lanyard Ring

Limited Quantity Available

$123.26 / each

Full Body Harness,S/M,400 lb.,Black
Catalog Page #  NA

Clearance Price $123.26 / each

Price $136.95 / each

Technical Specs

  • Harness ApplicationConstruction, Confined Space
  • SizeS/M
  • Weight Capacity400 lb.
  • Front D-RingNo
  • Side D-RingsNo
  • Tensile Strength4000 lb.
  • IncludesPull Free Lanyard Ring
TFPK-4/U/6FTAK
Universal
No
6 ft. Shock Absorbing Lanyard, Back Strap and Pull Free Lanyard Rings, Waterproof Storage Bucket

Limited Quantity Available

$184.28 / each

Full Body Harness,Universal,400 lb,Black
Catalog Page #  NA

Clearance Price $184.28 / each

Price $204.75 / each

Technical Specs

  • Harness ApplicationConstruction, Confined Space
  • SizeUniversal
  • Weight Capacity400 lb.
  • Front D-RingNo
  • Side D-RingsNo
  • Includes6 ft. Shock Absorbing Lanyard, Back Strap and Pull Free Lanyard Rings, Waterproof Storage Bucket
TF4577/UAK
XL
Yes
4000 lb.
Lanyard Ring, Tool Belt and Back Pad

Limited Quantity Available

$149.73 / each

Full Body Harness,XL,400 lb.,Black
Catalog Page #  NA

Clearance Price $149.73 / each

Price $250.00 / each

Technical Specs

  • Harness ApplicationConstruction, Confined Space
  • SizeXL
  • Weight Capacity400 lb.
  • Front D-RingNo
  • Side D-RingsYes
  • Tensile Strength4000 lb.
  • IncludesLanyard Ring, Tool Belt and Back Pad