Skip Content

Concrete Patch and Repair,50 lb.,Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Concrete Patch and Repair, 50 lb., Beige

Price $190.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15F512
  • Mfr. Model # GRA-CT40-121
  • UNSPSC # 31201606
  • Catalog Page # 3129
  • Shipping Weight 52.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConcrete Patch and Repair
  • ColorBeige
  • Number of Components1
  • Size50 lb.
  • Container TypePail
  • Coverage12.5 sq. ft.
  • VOCNot Specified
  • Flash PointGreater Than 212 Degrees F
  • Application Time30 min.
  • Dry Time3 to 4 hr.
  • Dry Time Recoat24 hr.
  • Dry Time Tack Free3 to 4 hr.
  • Functional Cure3 to 4 hr.
  • Adheres ToConcrete
  • ApplicationPatch and Repair Concrete From Featheredge to 1.5" Thick, Areas Where A Beige Concrete Color Is Desired
  • For Use WithAreas Where A Beige Concrete Color Is Desired.
  • CharacteristicsNon-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
  • Includes50 lb. of Beige Colored High Performance Concrete Patching Mortar
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.