Skip Content

Men's Gold Polyurethane Rain Jacket with Hood, Size XL, Fits Chest Size 48" to 50", 31" Jacket Lengt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Men's Gold Polyurethane Rain Jacket with Hood, Size XL, Fits Chest Size 48" to 50", 31" Jacket Lengt

Price $56.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 19019 (Change)

Go

Invalid Zip Code


PHILADELPHIA branch 593

  • Item # 5CYN9
  • Mfr. Model # J22107
  • UNSPSC # 46181525
  • Catalog Page # 2139
  • Catalog Group # D8968
  • Shipping Weight 1.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Jackets
Feature storm fly front and are available with attached hood or hood snaps.
Iron Eagle® Polyurethane/Nylon Rainwear
• 0.25mm exterior coated polyurethane on nylon
Sleek coating is easy to decontaminate and provides great liquid shedding characteristics. Heat-sealed seams can withstand extensive laundering.

View More

Technical Specs

  • Item Rain Jacket with Hood
  • Gender Men's
  • Color Gold
  • Size XL
  • Fits Chest Size 48" to 50"
  • Material Polyurethane
  • Jacket Length 31"
  • Closure Type Snaps, Storm Flap
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Thickness 0.10 mil
  • Liner Material Nylon
  • Seam Style Heat Sealed
  • Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
  • Includes Suspenders W/Crossover
  • Standards ASTM E96
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.