Skip Content

FR Raincoat,Hi-Vis YellowithGreen,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

FR Raincoat, Hi-Vis YellowithGreen, 2XL

Price $120.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8NKE3
  • Mfr. Model # C53122
  • UNSPSC # 46181525
  • Catalog Page # 2137
  • Catalog Group # E2067
  • Shipping Weight 3.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfort-Brite® Flame-Resistant PVC Rainwear
• 0.35mm Meets ASTM D6413 ANSI/ISEA Class 3 compliant (jackets, coat and Class E overalls)
Highly visible rainwear is resistant to flames, mildew, and many chemicals and features 2"W silver reflective tape. Heat-sealed seams provide 100% waterproof protection. Nonconductive hardware. Jackets and coat have zipper closure with storm-fly front and a roll-away hood. D-ring access and fully vented cape back. Bib overalls have suspenders with quick-release buckles.

View More

Technical Specs

  • Item Flame-Resistant Rain Coat
  • Gender Men's
  • Color Hi-Visibility Yellow/Green
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • ANSI Class ANSI 107 Class 3
  • Material PVC
  • Length 48"
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Thickness 0.35 mil
  • Seam Style Heat Sealed
  • Includes Roll Away Hood, Badge Holder, Pass Through for Fall Protection, Vented Cape Back, Hook-and-Loop Closure at Cuffs
  • Liner Material Polyester
  • Standards ASTM D6413
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.