Skip Content

Rain Bib Overall,Green,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rain Bib Overall, Green, 2XL

TINGLEY

Price: $43.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CYT1
  • Mfr. Model # O22008
  • UNSPSC # 46181525
  • Catalog Page # 2361
  • Catalog Group # D8971
  • Shipping Weight 1.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRain Bib Overall
  • GenderMen's
  • Size2XL
  • ColorGreen
  • Fits Waist Size44 to 46"
  • Inseam32"
  • MaterialPolyurethane
  • Thickness0.25mm
  • Number of Pockets0
  • Seam StyleHeat Sealed
  • Liner MaterialNylon
  • ResistsWater, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
  • IncludesElastic Suspenders
  • StandardsASTM E96

Compliance and Restrictions

None

Details

Bib Overalls
Plain front overalls include premium snap-lock suspender buckles and heavy-duty suspenders with crossover.
Iron Eagle® Polyurethane/Nylon Rainwear
• 0.25mm exterior coated polyurethane on nylon
Sleek coating is easy to decontaminate and provides great liquid shedding characteristics. Heat-sealed seams can withstand extensive laundering.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.