Skip Content

 
Men's Rain Jacket, PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Rain Jacket, PVC

TINGLEY


Technical Specs

  • Sub-CategoryRain Jackets/Raincoats 
  • ItemRain Jacket 
  • ColorHi-Visibility Yellow/Green 
  • MaterialPVC 
  • GenderMen's 
  • Liner MaterialPolyester 
  • ANSI Class
Price:$90-$100 
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Jacket Length
Availability
Price
Qty
J53122
4XL
60" to 62"
32"

$98.55 / each

Rain Jacket,Hi-Vis Ylw/Grn,4XL,Zipper
Catalog Page #  NA

Price: $98.55 / each

Technical Specs

  • Sub-CategoryRain Jackets/Raincoats
  • ItemRain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPVC
  • Size4XL
  • Fits Chest Size60" to 62"
  • Jacket Length32"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI Class3
J53122
5XL
64" to 68"
33"

$98.55 / each

Rain Jacket,Hi-Vis Ylw/Grn,5XL,Zipper
Catalog Page #  NA

Price: $98.55 / each

Technical Specs

  • Sub-CategoryRain Jackets/Raincoats
  • ItemRain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPVC
  • Size5XL
  • Fits Chest Size64" to 68"
  • Jacket Length33"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI Class3