Skip Content

 
Men's Breathable Rain Jacket, Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Breathable Rain Jacket, Polyurethane


Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats 
  • ItemBreathable Rain Jacket 
  • ColorHi-Visibility Yellow/Green 
  • MaterialPolyurethane 
  • GenderMen's 
  • Liner MaterialPolyester 
  • ANSI ClassANSI 107 Class 3 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
J25022
2XL
52" to 54"

$181.50 / each

Breathable Rain Jacket,Hi-Vis Yl/Grn,2XL
Catalog Page #  NA

Price $181.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemBreathable Rain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPolyurethane
  • Size2XL
  • Fits Chest Size52" to 54"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI ClassANSI 107 Class 3
J25022
3XL
56" to 58"

$181.50 / each

Breathable Rain Jacket,Hi-Vis Yl/Grn,3XL
Catalog Page #  NA

Price $181.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemBreathable Rain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPolyurethane
  • Size3XL
  • Fits Chest Size56" to 58"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI ClassANSI 107 Class 3
J25022
4XL
60" to 62"

$181.50 / each

Breathable Rain Jacket,Hi-Vis Yl/Grn,4XL
Catalog Page #  NA

Price $181.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemBreathable Rain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPolyurethane
  • Size4XL
  • Fits Chest Size60" to 62"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI ClassANSI 107 Class 3
J25022
5XL
64" to 66"

$181.50 / each

Breathable Rain Jacket,Hi-Vis Yl/Grn,5XL
Catalog Page #  NA

Price $181.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemBreathable Rain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPolyurethane
  • Size5XL
  • Fits Chest Size64" to 66"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI ClassANSI 107 Class 3
J25022
L
44" to 46"

$181.50 / each

Breathable Rain Jacket,Hi-Vis Ylw/Grn,L
Catalog Page #  NA

Price $181.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemBreathable Rain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPolyurethane
  • SizeL
  • Fits Chest Size44" to 46"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI ClassANSI 107 Class 3
J25022
M
40" to 42"

$181.50 / each

Breathable Rain Jacket,Hi-Vis Ylw/Grn,M
Catalog Page #  NA

Price $181.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemBreathable Rain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPolyurethane
  • SizeM
  • Fits Chest Size40" to 42"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI ClassANSI 107 Class 3
J25022
S
36" to 38"

$181.50 / each

Breathable Rain Jacket,Hi-Vis Ylw/Grn,S
Catalog Page #  NA

Price $181.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemBreathable Rain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPolyurethane
  • SizeS
  • Fits Chest Size36" to 38"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI ClassANSI 107 Class 3
J25022
XL
48" to 50"

$181.50 / each

Breathable Rain Jacket,Hi-Vis Ylw/Grn,XL
Catalog Page #  NA

Price $181.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemBreathable Rain Jacket
  • ColorHi-Visibility Yellow/Green
  • MaterialPolyurethane
  • SizeXL
  • Fits Chest Size48" to 50"
  • GenderMen's
  • Liner MaterialPolyester
  • ANSI ClassANSI 107 Class 3