Skip Content

 
Men's 3-Piece Rainsuit with Detachable Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's 3-Piece Rainsuit with Detachable Hood

TINGLEY


Technical Specs

  • Sub-CategoryRainsuits 
  • Item3-Piece Rainsuit with Detachable Hood 
  • GenderMen's 
  • ColorYellow 
  • MaterialPVC 
  • Closure TypeHook-and-Loop 
  • Thickness0.2mm 
Shop Items By:Online Catalog 
Size
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Fits Waist Size
Inseam
Availability
Price
Qty
S61317
2XL
52" to 54"
48 to 50"
32"

$16.19 / each

3-Pc. Rainsuit w/Detach Hood,Ylw,2XL
Catalog Page #  NA

Price: $16.19 / each

Technical Specs

  • Sub-CategoryRainsuits
  • Item3-Piece Rainsuit with Detachable Hood
  • GenderMen's
  • Size2XL
  • ColorYellow
  • MaterialPVC
  • Fits Chest Size52" to 54"
  • Fits Waist Size48 to 50"
  • Inseam32"
  • Closure TypeHook-and-Loop
  • Thickness0.2mm
S61317
L
42" to 44"
40 to 42"
30"

$16.19 / each

3-Pc. Rainsuit w/Detach Hood,Ylw,L
Catalog Page #  NA

Price: $16.19 / each

Technical Specs

  • Sub-CategoryRainsuits
  • Item3-Piece Rainsuit with Detachable Hood
  • GenderMen's
  • SizeL
  • ColorYellow
  • MaterialPVC
  • Fits Chest Size42" to 44"
  • Fits Waist Size40 to 42"
  • Inseam30"
  • Closure TypeHook-and-Loop
  • Thickness0.2mm
S61317
M
38" to 40"
36 to 38"
29"

$16.19 / each

3-Pc. Rainsuit w/Detach Hood,Ylw,M
Catalog Page #  NA

Price: $16.19 / each

Technical Specs

  • Sub-CategoryRainsuits
  • Item3-Piece Rainsuit with Detachable Hood
  • GenderMen's
  • SizeM
  • ColorYellow
  • MaterialPVC
  • Fits Chest Size38" to 40"
  • Fits Waist Size36 to 38"
  • Inseam29"
  • Closure TypeHook-and-Loop
  • Thickness0.2mm
S61317
S
34" to 36"
32 to 34"
28"

$16.19 / each

3-Pc. Rainsuit w/Detach Hood,Ylw,S
Catalog Page #  NA

Price: $16.19 / each

Technical Specs

  • Sub-CategoryRainsuits
  • Item3-Piece Rainsuit with Detachable Hood
  • GenderMen's
  • SizeS
  • ColorYellow
  • MaterialPVC
  • Fits Chest Size34" to 36"
  • Fits Waist Size32 to 34"
  • Inseam28"
  • Closure TypeHook-and-Loop
  • Thickness0.2mm
S61317
XL
48" to 50"
44 to 46"
31"

$16.19 / each

3-Piece Rainsuit w/Detach Hood,Ylw,XL
Catalog Page #  NA

Price: $16.19 / each

Technical Specs

  • Sub-CategoryRainsuits
  • Item3-Piece Rainsuit with Detachable Hood
  • GenderMen's
  • SizeXL
  • ColorYellow
  • MaterialPVC
  • Fits Chest Size48" to 50"
  • Fits Waist Size44 to 46"
  • Inseam31"
  • Closure TypeHook-and-Loop
  • Thickness0.2mm