Skip Content

 
Men's 2-Piece Rainsuit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's 2-Piece Rainsuit

TINGLEY


Technical Specs

  • Sub-CategoryHi-Visibility Rainsuits 
  • Item2-Piece Rainsuit 
  • GenderMen's 
  • ColorHi-Visibility Orange 
  • MaterialPVC 
  • Closure TypeZipper, Snaps 
  • Thickness0.35 mil 
  • ANSI ClassClass 3 
Shop Items By:Online Catalog 
Size
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Fits Waist Size
Inseam
Availability
Price
Qty
S63219
2XL
52" to 54"
38 to 40"
31"

$41.65 / each

2 Piece Rainsuit,Hi-Vis Orange,2XL
Catalog Page #  NA

Price: $41.65 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rainsuits
  • Item2-Piece Rainsuit
  • GenderMen's
  • Size2XL
  • ColorHi-Visibility Orange
  • MaterialPVC
  • Fits Chest Size52" to 54"
  • Fits Waist Size38 to 40"
  • Inseam31"
  • Closure TypeZipper, Snaps
  • Thickness0.35 mil
  • ANSI ClassClass 3
S63219
3XL
56" to 58"
45"
33-1/2"

$42.85 / each

2 Piece Rainsuit,Hi-Vis Orange,3XL
Catalog Page #  NA

Price: $42.85 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rainsuits
  • Item2-Piece Rainsuit
  • GenderMen's
  • Size3XL
  • ColorHi-Visibility Orange
  • MaterialPVC
  • Fits Chest Size56" to 58"
  • Fits Waist Size45"
  • Inseam33-1/2"
  • Closure TypeZipper, Snaps
  • Thickness0.35 mil
  • ANSI ClassClass 3
S63219
L
44" to 46"
34 to 36"
31"

$42.50 / each

2 Piece Rainsuit,Hi-Vis Orange,L
Catalog Page #  NA

Price: $42.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rainsuits
  • Item2-Piece Rainsuit
  • GenderMen's
  • SizeL
  • ColorHi-Visibility Orange
  • MaterialPVC
  • Fits Chest Size44" to 46"
  • Fits Waist Size34 to 36"
  • Inseam31"
  • Closure TypeZipper, Snaps
  • Thickness0.35 mil
  • ANSI ClassClass 3
S63219
M
40" to 42"
32 to 34"
30"

$42.50 / each

2 Piece Rainsuit,Hi-Vis Orange,M
Catalog Page #  NA

Price: $42.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rainsuits
  • Item2-Piece Rainsuit
  • GenderMen's
  • SizeM
  • ColorHi-Visibility Orange
  • MaterialPVC
  • Fits Chest Size40" to 42"
  • Fits Waist Size32 to 34"
  • Inseam30"
  • Closure TypeZipper, Snaps
  • Thickness0.35 mil
  • ANSI ClassClass 3
S63219
S
37" to 40"
30 to 32"
28"

$42.50 / each

2 Piece Rainsuit,Hi-Vis Orange,S
Catalog Page #  NA

Price: $42.50 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rainsuits
  • Item2-Piece Rainsuit
  • GenderMen's
  • SizeS
  • ColorHi-Visibility Orange
  • MaterialPVC
  • Fits Chest Size37" to 40"
  • Fits Waist Size30 to 32"
  • Inseam28"
  • Closure TypeZipper, Snaps
  • Thickness0.35 mil
  • ANSI ClassClass 3
S63219
XL
48" to 50"
36 to 38"
32"

$41.65 / each

2 Piece Rainsuit,Hi-Vis Orange,XL
Catalog Page #  NA

Price: $41.65 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rainsuits
  • Item2-Piece Rainsuit
  • GenderMen's
  • SizeXL
  • ColorHi-Visibility Orange
  • MaterialPVC
  • Fits Chest Size48" to 50"
  • Fits Waist Size36 to 38"
  • Inseam32"
  • Closure TypeZipper, Snaps
  • Thickness0.35 mil
  • ANSI ClassClass 3