Skip Content

 
Hi-Vis Rain Jacket, Polyurethane/Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hi-Vis Rain Jacket, Polyurethane/Polyester


Technical Specs

  • Sub-Category Rain Jackets/Raincoats 
  • Item Rain Jacket 
  • Color Hi-Visibility Yellow/Green 
  • Material Polyurethane/Polyester 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
J24122
2XL
52" to 54"

$159.00 / each

Enter location to check availability
Catalog Page #  2135 

Price $159.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size 2XL
  • Fits Chest Size 52" to 54"
J23122
2XL
52" to 54"

$112.50 / each

Enter location to check availability
Catalog Page #  2135 

Price $112.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size 2XL
  • Fits Chest Size 52" to 54"
J24122
3XL
56" to 58"

$159.00 / each

Enter location to check availability
Catalog Page #  2135 

Price $159.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size 3XL
  • Fits Chest Size 56" to 58"
J23122
3XL
56" to 58"

$112.50 / each

Enter location to check availability
Catalog Page #  2135 

Price $112.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size 3XL
  • Fits Chest Size 56" to 58"
J24122
4XL
60" to 62"

$159.00 / each

Enter location to check availability
Catalog Page #  2135 

Price $159.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size 4XL
  • Fits Chest Size 60" to 62"
J23122
4XL
60" to 62"

$112.50 / each

Enter location to check availability
Catalog Page #  2135 

Price $112.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size 4XL
  • Fits Chest Size 60" to 62"
J23122
5XL
64" to 66"

$112.50 / each

Enter location to check availability
Catalog Page #  2135 

Price $112.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size 5XL
  • Fits Chest Size 64" to 66"
J24122
5XL
64" to 66"

$159.00 / each

Enter location to check availability
Catalog Page #  2135 

Price $159.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size 5XL
  • Fits Chest Size 64" to 66"
J23122
L
44" to 46"

$112.50 / each

Enter location to check availability
Catalog Page #  2135 

Price $112.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size L
  • Fits Chest Size 44" to 46"
J24122
L
44" to 46"

$159.00 / each

Enter location to check availability
Catalog Page #  2135 

Price $159.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size L
  • Fits Chest Size 44" to 46"
J23122
M
40" to 42"

$112.50 / each

Enter location to check availability
Catalog Page #  2135 

Price $112.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size M
  • Fits Chest Size 40" to 42"
J24122
M
40" to 42"

$159.00 / each

Enter location to check availability
Catalog Page #  2135 

Price $159.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size M
  • Fits Chest Size 40" to 42"
J23122
S
36" to 38"

$112.50 / each

Enter location to check availability
Catalog Page #  2135 

Price $112.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size S
  • Fits Chest Size 36" to 38"
J24122
S
36" to 38"

$159.00 / each

Enter location to check availability
Catalog Page #  2135 

Price $159.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size S
  • Fits Chest Size 36" to 38"
J24122
XL
48" to 50"

$159.00 / each

Enter location to check availability
Catalog Page #  2135 

Price $159.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size XL
  • Fits Chest Size 48" to 50"
J23122
XL
48" to 50"

$112.50 / each

Enter location to check availability
Catalog Page #  2135 

Price $112.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane/Polyester
  • Size XL
  • Fits Chest Size 48" to 50"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More