Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flame-Resistant Raincoat with Hood


Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood 
  • ColorGreen 
  • MaterialPVC 
  • Closure TypeSnaps, Storm Flap 
Size
Please Select
Fits Chest Size
Please Select
Number of Inside Pockets
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Number of Inside Pockets
Price
Qty
Please use Qty box to add item(s) to cart.
J41108
2XL
52" to 54"
0

$46.40 / each

Enter location to check availability
FR Rain Jacket with Hood,Green,2XL
Catalog Page #  NA

Price $46.40 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • Size2XL
  • ColorGreen
  • Fits Chest Size52" to 54"
  • MaterialPVC
  • Closure TypeSnaps, Storm Flap
  • Number of Inside Pockets0
J41108
3XL
56" to 58"

$46.40 / each

Enter location to check availability
FR Rain Jacket w/Hood,PVC,Green, 3XL
Catalog Page #  NA

Price $46.40 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • Size3XL
  • ColorGreen
  • Fits Chest Size56" to 58"
  • MaterialPVC
  • Closure TypeSnaps, Storm Flap
J41108
4XL
60" to 62"

$46.40 / each

Enter location to check availability
FR Rain Jacket w/Hood,PVC,Green, 4XL
Catalog Page #  NA

Price $46.40 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • Size4XL
  • ColorGreen
  • Fits Chest Size60" to 62"
  • MaterialPVC
  • Closure TypeSnaps, Storm Flap
J41108
L
42" to 44"
0

$46.40 / each

Enter location to check availability
FR Rain Jacket with Hood,Green,L
Catalog Page #  NA

Price $46.40 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • SizeL
  • ColorGreen
  • Fits Chest Size42" to 44"
  • MaterialPVC
  • Closure TypeSnaps, Storm Flap
  • Number of Inside Pockets0
J41108
M
38" to 40"
0

$46.40 / each

Enter location to check availability
FR Raincoat with Hood,Green,M
Catalog Page #  NA

Price $46.40 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • SizeM
  • ColorGreen
  • Fits Chest Size38" to 40"
  • MaterialPVC
  • Closure TypeSnaps, Storm Flap
  • Number of Inside Pockets0
J41108
S
34" to 36"
0

$46.40 / each

Enter location to check availability
FR Rain Jacket with Hood,Green,S
Catalog Page #  NA

Price $46.40 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • SizeS
  • ColorGreen
  • Fits Chest Size34" to 36"
  • MaterialPVC
  • Closure TypeSnaps, Storm Flap
  • Number of Inside Pockets0
J41108
XL
48" to 50"
0

$46.40 / each

Enter location to check availability
FR Rain Jacket with Hood,Green,XL
Catalog Page #  NA

Price $46.40 / each

Technical Specs

  • ItemFlame-Resistant Rain Jacket with Hood
  • SizeXL
  • ColorGreen
  • Fits Chest Size48" to 50"
  • MaterialPVC
  • Closure TypeSnaps, Storm Flap
  • Number of Inside Pockets0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More