Skip Content

 
Flame-Resistant Rain Jacket with Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flame-Resistant Rain Jacket with Hood


Item
Please Select
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Material
Please Select
Closure Type
Please Select
Number of Inside Pockets
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
35 Products
Compare /
Product #
Mfr.
Model #
Item
Size
Color
Fits Chest Size
Material
Closure Type
Number of Inside Pockets
Price
Qty
Please use Qty box to add item(s) to cart.
J12207
Flame-Resistant Rain Jacket
2XL
Yellow
52" to 54"
Neoprene
Snaps

$104.80 / each

Enter location to check availability
Catalog Page #  NA

Price $104.80 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size 2XL
  • Color Yellow
  • Fits Chest Size 52" to 54"
  • Material Neoprene
  • Closure Type Snaps
J12207
Flame-Resistant Rain Jacket
3XL
Yellow
56" to 58"
Neoprene
Snaps

$104.80 / each

Enter location to check availability
Catalog Page #  NA

Price $104.80 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size 3XL
  • Color Yellow
  • Fits Chest Size 56" to 58"
  • Material Neoprene
  • Closure Type Snaps
J12207
Flame-Resistant Rain Jacket
4XL
Yellow
60" to 62"
Neoprene
Snaps

$104.80 / each

Enter location to check availability
Catalog Page #  NA

Price $104.80 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size 4XL
  • Color Yellow
  • Fits Chest Size 60" to 62"
  • Material Neoprene
  • Closure Type Snaps
J12207
Flame-Resistant Rain Jacket
L
Yellow
44" to 46"
Neoprene
Snaps

$97.75 / each

Enter location to check availability
Catalog Page #  NA

Price $97.75 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size L
  • Color Yellow
  • Fits Chest Size 44" to 46"
  • Material Neoprene
  • Closure Type Snaps
J12207
Flame-Resistant Rain Jacket
M
Yellow
40" to 42"
Neoprene
Snaps

$97.75 / each

Enter location to check availability
Catalog Page #  NA

Price $97.75 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size M
  • Color Yellow
  • Fits Chest Size 40" to 42"
  • Material Neoprene
  • Closure Type Snaps
J12207
Flame-Resistant Rain Jacket
S
Yellow
36" to 38"
Neoprene
Snaps

$97.75 / each

Enter location to check availability
Catalog Page #  NA

Price $97.75 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size S
  • Color Yellow
  • Fits Chest Size 36" to 38"
  • Material Neoprene
  • Closure Type Snaps
J12207
Flame-Resistant Rain Jacket
XL
Yellow
48" to 50"
Neoprene
Snaps

$97.75 / each

Enter location to check availability
Catalog Page #  NA

Price $97.75 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size XL
  • Color Yellow
  • Fits Chest Size 48" to 50"
  • Material Neoprene
  • Closure Type Snaps
J12148
Flame-Resistant Rain Jacket with Hood
2XL
Drab
52" to 54"
Neoprene
Snaps

$125.35 / each

Enter location to check availability
Catalog Page #  NA

Price $125.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 2XL
  • Color Drab
  • Fits Chest Size 52" to 54"
  • Material Neoprene
  • Closure Type Snaps
J41248
Flame-Resistant Rain Jacket with Hood
2XL
Green
52" to 54"
PVC
Snaps
0

$78.70 / each

Enter location to check availability
Catalog Page #  NA

Price $78.70 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 2XL
  • Color Green
  • Fits Chest Size 52" to 54"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
J41108
Flame-Resistant Rain Jacket with Hood
2XL
Green
52" to 54"
PVC
Snaps, Storm Flap
0

$47.35 / each

Enter location to check availability
Catalog Page #  NA

Price $47.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 2XL
  • Color Green
  • Fits Chest Size 52" to 54"
  • Material PVC
  • Closure Type Snaps, Storm Flap
  • Number of Inside Pockets 0
J21207
Flame-Resistant Rain Jacket with Hood
2XL
Yellow
52" to 54"
Polyurethane
Hook-and-Loop
0

$69.50 / each

Enter location to check availability
Catalog Page #  NA

Price $69.50 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 2XL
  • Color Yellow
  • Fits Chest Size 52" to 54"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Number of Inside Pockets 0
J12148
Flame-Resistant Rain Jacket with Hood
3XL
Drab
56" to 58"
Neoprene
Snaps

$125.35 / each

Enter location to check availability
Catalog Page #  NA

Price $125.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 3XL
  • Color Drab
  • Fits Chest Size 56" to 58"
  • Material Neoprene
  • Closure Type Snaps
J41248
Flame-Resistant Rain Jacket with Hood
3XL
Green
56" to 58"
PVC
Snaps
0

$78.70 / each

Enter location to check availability
Catalog Page #  NA

Price $78.70 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 3XL
  • Color Green
  • Fits Chest Size 56" to 58"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
J41108
Flame-Resistant Rain Jacket with Hood
3XL
Green
56" to 58"
PVC
Snaps, Storm Flap

$47.35 / each

Enter location to check availability
Catalog Page #  NA

Price $47.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 3XL
  • Color Green
  • Fits Chest Size 56" to 58"
  • Material PVC
  • Closure Type Snaps, Storm Flap
J12148
Flame-Resistant Rain Jacket with Hood
4XL
Drab
60" to 62"
Neoprene
Snaps

$125.35 / each

Enter location to check availability
Catalog Page #  NA

Price $125.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 4XL
  • Color Drab
  • Fits Chest Size 60" to 62"
  • Material Neoprene
  • Closure Type Snaps
J41248
Flame-Resistant Rain Jacket with Hood
4XL
Green
60" to 62"
PVC
Snaps
0

$78.70 / each

Enter location to check availability
Catalog Page #  NA

Price $78.70 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 4XL
  • Color Green
  • Fits Chest Size 60" to 62"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
J41108
Flame-Resistant Rain Jacket with Hood
4XL
Green
60" to 62"
PVC
Snaps, Storm Flap

$47.35 / each

Enter location to check availability
Catalog Page #  NA

Price $47.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 4XL
  • Color Green
  • Fits Chest Size 60" to 62"
  • Material PVC
  • Closure Type Snaps, Storm Flap
J12148
Flame-Resistant Rain Jacket with Hood
5XL
Drab
64" to 66"
Neoprene
Snaps

$125.35 / each

Enter location to check availability
Catalog Page #  NA

Price $125.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 5XL
  • Color Drab
  • Fits Chest Size 64" to 66"
  • Material Neoprene
  • Closure Type Snaps
J41248
Flame-Resistant Rain Jacket with Hood
5XL
Green
64" to 66"
PVC
Snaps
0

$78.70 / each

Enter location to check availability
Catalog Page #  NA

Price $78.70 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size 5XL
  • Color Green
  • Fits Chest Size 64" to 66"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
J12148
Flame-Resistant Rain Jacket with Hood
L
Drab
44" to 46"
Neoprene
Snaps

$118.25 / each

Enter location to check availability
Catalog Page #  NA

Price $118.25 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size L
  • Color Drab
  • Fits Chest Size 44" to 46"
  • Material Neoprene
  • Closure Type Snaps
J41108
Flame-Resistant Rain Jacket with Hood
L
Green
42" to 44"
PVC
Snaps, Storm Flap
0

$47.35 / each

Enter location to check availability
Catalog Page #  NA

Price $47.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size L
  • Color Green
  • Fits Chest Size 42" to 44"
  • Material PVC
  • Closure Type Snaps, Storm Flap
  • Number of Inside Pockets 0
J41248
Flame-Resistant Rain Jacket with Hood
L
Green
44" to 46"
PVC
Snaps
0

$72.45 / each

Enter location to check availability
Catalog Page #  NA

Price $72.45 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size L
  • Color Green
  • Fits Chest Size 44" to 46"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
J21207
Flame-Resistant Rain Jacket with Hood
L
Yellow
42" to 44"
Polyurethane
Hook-and-Loop
0

$62.35 / each

Enter location to check availability
Catalog Page #  NA

Price $62.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size L
  • Color Yellow
  • Fits Chest Size 42" to 44"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Number of Inside Pockets 0
J12148
Flame-Resistant Rain Jacket with Hood
M
Drab
40" to 42"
Neoprene
Snaps

$118.25 / each

Enter location to check availability
Catalog Page #  NA

Price $118.25 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size M
  • Color Drab
  • Fits Chest Size 40" to 42"
  • Material Neoprene
  • Closure Type Snaps
J41108
Flame-Resistant Rain Jacket with Hood
M
Green
38" to 40"
PVC
Snaps, Storm Flap
0

$47.35 / each

Enter location to check availability
Catalog Page #  NA

Price $47.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size M
  • Color Green
  • Fits Chest Size 38" to 40"
  • Material PVC
  • Closure Type Snaps, Storm Flap
  • Number of Inside Pockets 0
J41248
Flame-Resistant Rain Jacket with Hood
M
Green
40" to 42"
PVC
Snaps
0

$72.45 / each

Enter location to check availability
Catalog Page #  NA

Price $72.45 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size M
  • Color Green
  • Fits Chest Size 40" to 42"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
J21207
Flame-Resistant Rain Jacket with Hood
M
Yellow
38" to 40"
Polyurethane
Hook-and-Loop
0

$63.05 / each

Enter location to check availability
Catalog Page #  NA

Price $63.05 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size M
  • Color Yellow
  • Fits Chest Size 38" to 40"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Number of Inside Pockets 0
J12148
Flame-Resistant Rain Jacket with Hood
S
Drab
36" to 38"
Neoprene
Snaps

$118.25 / each

Enter location to check availability
Catalog Page #  NA

Price $118.25 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size S
  • Color Drab
  • Fits Chest Size 36" to 38"
  • Material Neoprene
  • Closure Type Snaps
J41108
Flame-Resistant Rain Jacket with Hood
S
Green
34" to 36"
PVC
Snaps, Storm Flap
0

$47.35 / each

Enter location to check availability
Catalog Page #  NA

Price $47.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size S
  • Color Green
  • Fits Chest Size 34" to 36"
  • Material PVC
  • Closure Type Snaps, Storm Flap
  • Number of Inside Pockets 0
J41248
Flame-Resistant Rain Jacket with Hood
S
Green
36" to 38"
PVC
Snaps
0

$72.45 / each

Enter location to check availability
Catalog Page #  NA

Price $72.45 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size S
  • Color Green
  • Fits Chest Size 36" to 38"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
J21207
Flame-Resistant Rain Jacket with Hood
S
Yellow
34" to 36"
Polyurethane
Hook-and-Loop
0

$60.95 / each

Enter location to check availability
Catalog Page #  NA

Price $60.95 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size S
  • Color Yellow
  • Fits Chest Size 34" to 36"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Number of Inside Pockets 0
J12148
Flame-Resistant Rain Jacket with Hood
XL
Drab
48" to 50"
Neoprene
Snaps

$118.25 / each

Enter location to check availability
Catalog Page #  NA

Price $118.25 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size XL
  • Color Drab
  • Fits Chest Size 48" to 50"
  • Material Neoprene
  • Closure Type Snaps
J41248
Flame-Resistant Rain Jacket with Hood
XL
Green
48" to 50"
PVC
Snaps
0

$72.45 / each

Enter location to check availability
Catalog Page #  NA

Price $72.45 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size XL
  • Color Green
  • Fits Chest Size 48" to 50"
  • Material PVC
  • Closure Type Snaps
  • Number of Inside Pockets 0
J41108
Flame-Resistant Rain Jacket with Hood
XL
Green
48" to 50"
PVC
Snaps, Storm Flap
0

$47.35 / each

Enter location to check availability
Catalog Page #  NA

Price $47.35 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size XL
  • Color Green
  • Fits Chest Size 48" to 50"
  • Material PVC
  • Closure Type Snaps, Storm Flap
  • Number of Inside Pockets 0
J21207
Flame-Resistant Rain Jacket with Hood
XL
Yellow
48" to 50"
Polyurethane
Hook-and-Loop
0

$65.95 / each

Enter location to check availability
Catalog Page #  NA

Price $65.95 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket with Hood
  • Size XL
  • Color Yellow
  • Fits Chest Size 48" to 50"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Number of Inside Pockets 0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More