Skip Content

 
Flame-Resistant Rain Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flame-Resistant Rain Coat


Technical Specs

  • Item Flame-Resistant Rain Coat 
  • Color Hi-Visibility Yellow/Green 
  • Material PVC 
  • Closure Type Zipper, Storm Flap 
  • Number of Inside Pockets
  • ANSI Class ANSI 107 Class 3 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
C53122
2XL
52" to 54"

$120.80 / each

Enter location to check availability
Catalog Page #  2137 

Price $120.80 / each

Technical Specs

  • Item Flame-Resistant Rain Coat
  • Size 2XL
  • Color Hi-Visibility Yellow/Green
  • Fits Chest Size 52" to 54"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
C53122
3XL
54" to 56"

$120.80 / each

Enter location to check availability
Catalog Page #  2137 

Price $120.80 / each

Technical Specs

  • Item Flame-Resistant Rain Coat
  • Size 3XL
  • Color Hi-Visibility Yellow/Green
  • Fits Chest Size 54" to 56"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
C53122
L
42" to 44"

$120.80 / each

Enter location to check availability
Catalog Page #  2137 

Price $120.80 / each

Technical Specs

  • Item Flame-Resistant Rain Coat
  • Size L
  • Color Hi-Visibility Yellow/Green
  • Fits Chest Size 42" to 44"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
C53122
M
38" to 40"

$120.80 / each

Enter location to check availability
Catalog Page #  2137 

Price $120.80 / each

Technical Specs

  • Item Flame-Resistant Rain Coat
  • Size M
  • Color Hi-Visibility Yellow/Green
  • Fits Chest Size 38" to 40"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
C53122
S
34" to 36"

$120.80 / each

Enter location to check availability
Catalog Page #  2137 

Price $120.80 / each

Technical Specs

  • Item Flame-Resistant Rain Coat
  • Size S
  • Color Hi-Visibility Yellow/Green
  • Fits Chest Size 34" to 36"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
C53122
XL
48" to 50"

$120.80 / each

Enter location to check availability
Catalog Page #  2137 

Price $120.80 / each

Technical Specs

  • Item Flame-Resistant Rain Coat
  • Size XL
  • Color Hi-Visibility Yellow/Green
  • Fits Chest Size 48" to 50"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More