Skip Content

 
Arc Flash Rain Overall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Arc Flash Rain Overall

Technical Specs

  • Item Arc Flash Rain Bib Overall 
  • ANSI Class 107-2010 Class E 
Size
Please Select
Inseam
Please Select
ATPV Rating
Please Select
Fits Waist Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Inseam
ATPV Rating
Fits Waist Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
O42129
2XL
32"
11 cal./cm2
58"
Hi-Visibility Orange

$105.36 / each

Enter location to check availability
Catalog Page #  2137 

Clearance Price $105.36 / each

Price $110.90 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 2XL
  • Inseam 32"
  • ATPV Rating 11 cal./cm2
  • Fits Waist Size 58"
  • Color Hi-Visibility Orange
  • ANSI Class 107-2010 Class E
O42122
2XL
32"
7 Cal/cm2
58"
Hi-Visibility Lime Yellow

$103.36 / each

Enter location to check availability
Catalog Page #  2137 

Clearance Price $103.36 / each

Price $108.80 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 2XL
  • Inseam 32"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 58"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107-2010 Class E
O42122
3XL
32"
7 Cal/cm2
62"
Hi-Visibility Lime Yellow

$103.36 / each

Enter location to check availability
Catalog Page #  2137 

Clearance Price $103.36 / each

Price $108.80 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 3XL
  • Inseam 32"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 62"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107-2010 Class E
O42122
4XL
32"
7 Cal/cm2
66"
Hi-Visibility Lime Yellow

$103.36 / each

Enter location to check availability
Catalog Page #  2137 

Clearance Price $103.36 / each

Price $108.80 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 4XL
  • Inseam 32"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 66"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107-2010 Class E
O42122
5XL
32-1/2"
7 Cal/cm2
70"
Hi-Visibility Lime Yellow

$103.36 / each

Enter location to check availability
Catalog Page #  2137 

Clearance Price $103.36 / each

Price $108.80 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size 5XL
  • Inseam 32-1/2"
  • ATPV Rating 7 Cal/cm2
  • Fits Waist Size 70"
  • Color Hi-Visibility Lime Yellow
  • ANSI Class 107-2010 Class E
O42129
M
29"
11 cal./cm2
46"
Hi-Visibility Orange

$105.36 / each

Enter location to check availability
Catalog Page #  2137 

Clearance Price $105.36 / each

Price $110.90 / each

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Size M
  • Inseam 29"
  • ATPV Rating 11 cal./cm2
  • Fits Waist Size 46"
  • Color Hi-Visibility Orange
  • ANSI Class 107-2010 Class E
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More