Skip Content

Arc Flash Rain Jckt W/Hd,S,HiVis Lm Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Arc Flash Rain Jckt W/Hd, S, HiVis Lm Ylw

Price $179.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8FEU4
  • Mfr. Model # J42122
  • UNSPSC # 46181533
  • Catalog Page # 2359
  • Catalog Group # E5494
  • Shipping Weight 2.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • GenderMen's
  • ColorHi-Visibility Lime Yellow
  • SizeS
  • Fits Chest Size36" to 38"
  • ATPV Rating7 Cal/cm2
  • Hazard Risk Category (HRC)1
  • ANSI Class107-2010 Class E
  • MaterialFlame Resistant Nome(R) PVC
  • Length29"
  • Closure TypeZipper, Storm Flap
  • Number of Inside Pockets0
  • Number of Outside Pockets2
  • Thickness0.015mm
  • Seam StyleSealed
  • IncludesReflective Striping, Stow-Away Hood, D Ring Access
  • Liner MaterialNome(R) PVC
  • StandardsASTM F1891
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Company Logo

For the TINGLEY Arc Flash Rain Jckt W/Hd, S, HiVis Lm Ylw style rain coat can this product be ordered with a Company's Logo on the front or back of the coat?

Thanks

R. Hunter
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Rexx is loaded.
Additional information about Rexx could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers we offer a special order service for specific items or custom items. Please call us at 1-800-Grainger for more information regarding ordering this specific item.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:38:11.479-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8FEU4, prod, sort_default
1 of 1
  • 2015-04-18T19:38:11.481-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8FEU4, prod, sort_default
1 of 1