Skip Content

 
Touch Screen Touch Screen Gloves, PVC Palm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Touch Screen Touch Screen Gloves, PVC Palm


Technical Specs

  • Sub-Category Touch Screen 
  • Color Green/Navy 
  • Cuff Elastic 
  • Closure Type Slip On 
  • Palm Material PVC 
  • Back Material Knit/Spandex 
  • Finger Style Full 
  • Lining Unlined 
  • Palm Construction Raised PVC Grip Dots 
  • Item Touch Screen Gloves 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TILSATEC 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
C-Touchscreen-7
7

$238.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $238.00 / pkg. of 12

Technical Specs

  • Sub-Category Touch Screen
  • Color Green/Navy
  • Size 7
  • Cuff Elastic
  • Closure Type Slip On
  • Palm Material PVC
  • Back Material Knit/Spandex
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Raised PVC Grip Dots
  • Item Touch Screen Gloves
C-Touchscreen-9
9

$238.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $238.00 / pkg. of 12

Technical Specs

  • Sub-Category Touch Screen
  • Color Green/Navy
  • Size 9
  • Cuff Elastic
  • Closure Type Slip On
  • Palm Material PVC
  • Back Material Knit/Spandex
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Raised PVC Grip Dots
  • Item Touch Screen Gloves
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More