Skip Content

 
Cut Resistant Gloves, Cut Level 5, Uncoated Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Cut Level 5, Uncoated Coating

Technical Specs

  • ANSI/ISEA Abrasion Level
  • Coating Material Uncoated 
  • Puncture Resistant No 
  • Cuff Knit 
ANSI/ISEA Cut Level
Please Select
Suggested Use Environment
Please Select
Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TILSATEC 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
ANSI/ISEA Cut Level
Suggested Use Environment
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
TTP250-100
4
Dry/Light Oil
10
Green/Yellow

$156.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $156.50 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry/Light Oil
  • Size 10
  • Puncture Resistant No
  • Color Green/Yellow
  • Cuff Knit
TTP250-070
4
Dry/Light Oil
7
Green/Yellow

$156.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $156.50 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry/Light Oil
  • Size 7
  • Puncture Resistant No
  • Color Green/Yellow
  • Cuff Knit
TTP250-090
4
Dry/Light Oil
9
Green/Yellow

$156.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $156.50 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry/Light Oil
  • Size 9
  • Puncture Resistant No
  • Color Green/Yellow
  • Cuff Knit
TTP350-100
5
Dry/Light Oil
10
Green/Yellow

$115.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $115.50 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry/Light Oil
  • Size 10
  • Puncture Resistant No
  • Color Green/Yellow
  • Cuff Knit
TTP350-070
5
Dry/Light Oil
7
Green/Yellow

$115.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $115.50 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry/Light Oil
  • Size 7
  • Puncture Resistant No
  • Color Green/Yellow
  • Cuff Knit
TTP350-080
5
Dry/Light Oil
8
Green/Yellow

$166.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $166.75 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry/Light Oil
  • Size 8
  • Puncture Resistant No
  • Color Green/Yellow
  • Cuff Knit
TTP350-090
5
Dry/Light Oil
9
Green/Yellow

$166.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $166.75 / pkg. of 12

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry/Light Oil
  • Size 9
  • Puncture Resistant No
  • Color Green/Yellow
  • Cuff Knit
TTP410B-060
5
Dry
6
Blue

$10.83 / each

Enter location to check availability
Catalog Page #  NA

Price $10.83 / each

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Size 6
  • Puncture Resistant No
  • Color Blue
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More