Skip Content

Leather, Cut Resistant Gloves, Rhino steel core cut resistant knit Lining, Green/Gray/Blue, 7, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Leather, Cut Resistant Gloves, Rhino steel core cut resistant knit Lining, Green/Gray/Blue, 7, PK 12

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 43Z430
  • Mfr. Model # TTP060LP-FR-S
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H3414
  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Leather
  • Lining Rhino steel core cut resistant knit
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Green/Gray/Blue
  • Cuff Knit Wrist
  • Size 7
  • ANSI Cut Grams 1967
  • ANSI Puncture Newtons 127
  • Back Material FR Fabric
  • Coating Coverage Palm
  • Coating Finish Fire Resistant
  • Cut Clute
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Weight Medium
  • Length 9"
  • Standards ANSI
  • Application Metal Fabrication, Welding, Most Material Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.