Skip Content

Cut Resistant Gloves,Size 7,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Gloves, Size 7, PK12

TILSATEC

Price: $185.00 / pkg. of 12

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 43Z427
  • Mfr. Model # TTP207-070
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H3413
  • Shipping Weight 2.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • Coating MaterialLeather
  • ItemCut Resistant Gloves
  • LiningRhino steel core cut resistant knit
  • Cut ResistantYes
  • Abrasion ResistantYes
  • Puncture ResistantYes
  • ANSI/ISEA Cut Level4
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level4
  • ColorGray/Green
  • CuffExtended
  • Size7
  • ANSI Cut Grams2775
  • ANSI Puncture Newtons127
  • Coating CoveragePalm/Fiingertips
  • Coating FinishSmooth
  • CutClute
  • Thumb StyleWing
  • Finger StyleFull
  • Gauge7
  • WeightMedium
  • Length9-1/4"
  • Palm MaterialLeather
  • Finger MaterialLeather
  • StandardsANSI
  • ApplicationGlass Handling, Automotive Industry, Metal Fabrication, White Goods
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.