Skip Content

Cold Protection Gloves,XL,Bl/Prl Gry,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cold Protection Gloves, XL, Bl/Prl Gry, PR

TILLMAN

Price: $35.40 / pair

Please sign in or register to access lists

  • Item # 5WUH4
  • Mfr. Model # 1485XL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D6157
  • Shipping Weight 0.38 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCold Protection Gloves
  • CuffShirred
  • LiningThinsulate
  • SizeXL
  • ColorBlue/Pearl Gray
  • Palm MaterialGrain Pigskin Leather
  • Palm ConstructionDouble Layer
  • Back MaterialSpandex
  • Coating FinishSmooth
  • Stitching MaterialCotton
  • CutGunn
  • Closure TypeHook-and-Loop
  • Finger StyleFull
  • Thumb StyleWing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.