Skip Content

Tile Jig For Small Tiles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tile Jig For Small Tiles

Price $44.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14G875
  • Mfr. Model # TS001
  • UNSPSC # 27111508
  • Catalog Page # 1007
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTiling Miscellaneous Tool
  • Number of Pieces1
  • CapacitySecures 1/4 x 3/4 Inch Tiles Up To 6 x 6 Inch Tiles With A Thickness Of Up To 3/4 Inch
  • Size9.9375" x 1.59375" x 9.125"
  • ColorRed
  • ConstructionAbs Plastic, Stainless Steel, Brass, Silicone Pads
  • CharacteristicsAdjustable Right Arm, Secures 1/4 x 3/4"Tiles Up To 6" x 6" Tiles With A Thickness Of Up To 3/4", Cushioned Pads, Spring Action Clamps
  • ApplicationSecures Mosaic Tiles For Cutting
  • For Use WithWet Saw
  • IncludesTilesizer Unit Only
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

This jig keeps porcelain and other vitreous mosaic tiles firmly in place when cutting with a wet saw. It adjusts to accommodate tiles up to 3⁄4"-thick. The spring-action clamps ensure a secure hold, while the cushioned pads help to prevent marring.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Best tool for the job!! Being the most horrible DIY person out there, (I recently cut my own finger with a bread knife, can you imagine?) I wasn't too eager to replace some of the little tiles in the bathroom myself. But telling the building management would probably have affected my security deposit, and getting a handy man would have cost too much, so I decided to give it a shot with Tilesizer. I was very pleasantly surprised with the ease of use, and the precision! Within two hours I had cut and glued the missing tiles back on, and even though I'm far from professional, I think it looks quite well! I can highly recommend this tool to anyone, complete beginner or professional tiler, and I can definitely see mosaic artists being very happy with Tilesizer! I'm delighted I still have all my fingers and my security deposit! May 13, 2012
  • 2015-04-18T19:43:01.516-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_14G875, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.