Skip Content

100 oz. High Efficiency Liquid Laundry Detergent, 4 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

100 oz. High Efficiency Liquid Laundry Detergent, 4 PK

Price $183.75 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XKT2
  • Mfr. Model # PGC 08886
  • UNSPSC # 47131811
  • Catalog Page # N/A
  • Shipping Weight 30.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquid formulas help remove tough, ground-in dirt and
stains. High-efficiency detergents are low-sudsing and especially formulated for high-efficiency washing machines.

View More

Technical Specs

  • Item High Efficiency Liquid Laundry Detergent
  • Size 100 oz.
  • Container Type Jug
  • Color Blue
  • Fragrance Original Scent
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 4 out of 5 by 553reviewers.
Rated 5 out of 5 by Great Classic Tide Scent I will not use any other laundry soap. Tide has proven itself time and again. Our clothes look great and I have gotten compliments on the scent. I swear by it! February 25, 2016
Rated 1 out of 5 by Turned Whites Pink!!! I used with bleach on my white t-shirts and they turned pink. Didn't know this was the issue so I got new shirts. The new shirts turned pink as well. I used a different product and No Pink issues. February 22, 2016
Rated 3 out of 5 by Not for older washers I bought this in error, as I do not have an HE washer. The lack of suds makes it difficult for me to tell how well it's cleaning. In my opinion, suds clean better. Next time, I'll read the label. February 15, 2016
Rated 4 out of 5 by Horrible cap color Who ever designed the cap for pouring blue liquid in blue color cap should be given a prize for maximizing corporate profit and increasing waste in detergent usage. One reason not to buy again February 1, 2016
Rated 3 out of 5 by Impenetrable package The product is OK, but you really need a tool to open it! The plastic wrap on the top is impenetrable with hands alone, unless you are Superman or Superwoman. January 21, 2016
Rated 5 out of 5 by Perfect for my new HE washer! I recently bought this product for my brand new HE washer. When I used it, I couldn't believe how clean it got my family's clothes! A little goes a long way. Thank you Tide! January 20, 2016
Rated 5 out of 5 by The besttt!! I always use tide to clean my clothes it leaves the clothes smelling fresh and clean !!!! I love tideee!!! January 9, 2016
Rated 5 out of 5 by Excellent product! I have found this product to keep my clothes clean and fresh. With three kids who are constantly staining their clothes, Tide HE Turno Clean never disappoints. I was also impressed with the small amount that I used had so much power. I will definitely continue using this product and recommend it to family and friends January 3, 2016
  • 2016-04-27 T23:45:07.308-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_553, tr_553
  • loc_en_US, sid_4XKT2, prod, sort_default
2 3 4 5... 18next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.