Skip Content

Work Boots,Pln,Ins,Mens,13W,Black,1PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Boots, Pln, Ins, Mens, 13W, Black, 1PR

THOROGOOD

Price: $127.35 / pair

Please sign in or register to access lists

Check Availability
Product ships within 3 business days from supplier
  • Item # 9XXN3
  • Mfr. Model # 834-6218 13W
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # E7870
  • Shipping Weight 4.6 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWork Boots
  • Toe TypePlain
  • GenderMen's
  • Size13
  • Footwear WidthW
  • InsulatedYes
  • WaterproofYes
  • Waterproof TypeThoro-dri
  • ColorBlack
  • Height6"
  • Footwear Closure TypeFront Lace and Side Zipper
  • Liner Material2-Zone Wicking Mesh
  • Shank MaterialComposite
  • Midsole MaterialPolyurethane
  • Outsole MaterialRubber w/EVA Pad
  • Footwear Sole PatternCleated
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicYes
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Wide Toe CapNo
  • Removable InsoleYes
  • Insole SystemPU Shock Zone
  • Non Metallic UpperYes
  • Max. Heat Rating200 Degrees F
  • Footwear Construction Typecement
  • Heel Height1" or Greater
  • Footwear Shank TypeFiberglass
  • Upper Boot MaterialLeather/Mesh
  • Upper Material DescriptionFull grain leather/air mesh
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Satra Slip Test Results- Dairy Tile OilyNot Tested
  • Satra Slip Test Results- Dairy Tile DryNot Tested
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily0.41
  • Mark II Slip Test Results- Dairy Tile Dry0.75
  • Mark II Slip Test Results- Dairy Tile Wet0.55
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.39
  • Style Number834-6218
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.